54135 - 6AWG Blue 1H Cop Lug

Color-Keyed

  • $2.14 (Each)
  • $2.14 (Each)

  • $106.86 (Per 50)

  • $213.71 (Per 100)

  • $1,068.55 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54135
Manufacturer
Color-Keyed
Manufacturer's Part Number
54135
Description
6AWG Blue 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #6 Awg, 5/16 Inch Bolt Size, Tin Plated, Die Code, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541358 / 5414363143451 / 00786210541358
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.14 (Each)
Carton
$106.86 (Per 50)
Standard Packaging
$1,068.55 (Per 500)
Resources
Images
 
 
54135 - Small Image
 
54135 - Large Image
 
54135 - Large Image
 
54135 - Large Image
 
54135 - Large Image
 
54135 - Large Image
360 Images
 
 
54135 - 360 Image
Attachments
 
 
54135 - Specification Sheet
Other Links
 
 
54135 - Other
 
54135 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
35 kV
insulation
None
Material, Color, and Finish
Color
Blue
Descriptions
Description
6AWG BLUE 1H COP LUG
Product Type
NO6CU STD BRL 1 Hole 5/16 Inch Bolt
extra long description
ABB 54135 No6CU STD BRL 1 HOLE 5/16
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #6 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code, Die Color Code Blue
Additional Information
Stud Size
5/16 in
Cable Size
6 AWG
Number of Holes
1
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54135
GTIN
00786210541358
UPC
786210541358
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.014
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat