54148 - #1 Copper Lug

Color-Keyed

  • $6.27 (Each)
  • $6.27 (Each)

  • $125.40 (Per 20)

  • $626.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54148
Manufacturer
Color-Keyed
Manufacturer's Part Number
54148
Description
#1 Copper Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #1 Awg, 3/8 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541488 / 5414363143550 / 00786210541488
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.27 (Each)
Carton
$125.40 (Per 20)
Resources
Images
 
 
54148 - Small Image
 
54148 - Large Image
 
54148 - Large Image
 
54148 - Large Image
 
54148 - Large Image
360 Images
 
 
54148 - 360 Image
Attachments
 
 
54148 - Specification Sheet
Other Links
 
 
54148 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Description
#1 COPPER LUG
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #1 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
Product Type
NO1 Cu STD BRL 1 Hole 3/8 Inch Bolt
extra long description
ABB 54148 No1 CU STD BRL 1 HOLE 3/8
Additional Information
Number of Holes
1
Cable Size
1 AWG
Stud Size
3/8 in
Manufacturer Information
Manufacturers Part Number
54148
Brand
COLOR-KEYED
GTIN
00786210541488
UPC
786210541488
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.04
Carton
20
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat