54151CFB - 4X1-1/2D CFB W/CLMPS

Steel City

  • $13.82 (Each)
  • $13.82 (Each)

  • $138.15 (Per 10)

  • $1,381.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54151CFB
Manufacturer
Steel City
Manufacturer's Part Number
54151 CFB
Description
4X1-1/2D CFB W/CLMPS
Fan Support Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Octagon, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.50 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
785991170542 / 00785991170542
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.82 (Each)
Carton
$138.15 (Per 10)
Resources
Images
 
 
54151CFB - Small Image
 
54151CFB - Large Image
 
54151CFB - Large Image
Attachments
 
 
54151CFB - Specification Sheet
Other Links
 
 
54151CFB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Height
1-1/2 in;38.1 mm
Diameter
4 in;101.6 mm
Size
4 Inches Diameter x 1/2 Inch depth
Descriptions
Product Type
Fan Support Box
Description
4X1-1/2D CFB W/CLMPS
Long Description
Fan Support Box, Pre-Galvanized, Silver, 15.8 cu.in Capacity, Octagon, Knockout Cable Entry, 1/2 in Knockout Size, 3 Knockouts, Wall or Ceiling Mount, 1 outlet, 1-1/2 in Height, 4 in Diameter, 0.50 lb/EA
Features
Octagon Ceiling Fan Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, with Non-Metallic Cable Clamps (C-5), For use with Non-Metallic Sheathed Cable
Short Description
Fan Support Box, 15.8 cu. in, Silver
Special Features
Made of Steel. Drawn Construction
extra long description
ABB 54151 CFB 4 INOCT CEILING FAN B
Construction
Drawn
Additional Information
Cable Entry Type
Knockout
for use with
Non-Metallic Sheathed Cable
Knockout Size
1/2 in
Number of Knockouts
3
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969;CSA Certified 5043
package quantity
10 CT
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
54151 CFB
sub brand
Steel City(R)
GTIN
00785991170542
UPC
785991170542
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octogonal Boxes
Packaging
Weight
0.50 lb/EA
Weight per each
0.5
Carton
10
Uses, Certifications, and Standards
Capacity
15.8 cu.in
Application
Conduit;Non-Metallic Sheathed Cable
standard
UL E2969, CSA 5043
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat