54151NE - 4X1-1/2D Oct BX W/Ers&CMPS

Steel City

  • $10.36 (Each)
  • $10.36 (Each)

  • $517.86 (Per 50)

  • $1,035.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54151NE
Manufacturer
Steel City
Manufacturer's Part Number
54151 NE
Description
4X1-1/2D Oct BX W/Ers&CMPS
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.50 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
785991100297 / 00785991100297
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.36 (Each)
Carton
$517.86 (Per 50)
Resources
Images
 
 
54151NE - Small Image
 
54151NE - Large Image
 
54151NE - Large Image
 
54151NE - Large Image
 
54151NE - Large Image
 
54151NE - Large Image
360 Images
 
 
54151NE - 360 Image
Attachments
 
 
54151NE - Specification Sheet
Other Links
 
 
54151NE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Height
1-1/2 in;38.1 mm
Diameter
4 in;101.6 mm
Size
4 Inches Diameter x 1/2 Inch depth
Descriptions
Product Type
Octagonal Box
Description
4X1-1/2D OCT BX W/ERS&CMPS
Long Description
Octagonal Box, Pre-Galvanized, Silver, 15.8 cu.in Capacity, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 outlet, 1-1/2 in Height, 4 in Diameter, 0.50 lb/EA
Features
Octagon Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, with Non-Metallic Cable Clamps (C-5) and Adjustable Ears, For use with Non-Metallic Sheathed Cable
Short Description
4X1-1/2" Octagonl Box, Silver, W/1/2 KO, Clamps and Ears
Special Features
Made of Steel. Drawn Construction
extra long description
ABB 54151 NE 4 IN. OCT BX, NMSC CLA
Construction
Drawn
Additional Information
Standards Met
UL Listed E2969
package quantity
50 CT
Made in USA
yes
Cable Entry Type
Knockout
for use with
Non-Metallic Sheathed Cable
Knockout Size
1/2 in
Number of Knockouts
4
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
54151 NE
sub brand
Steel City(R)
GTIN
00785991100297
UPC
785991100297
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octogonal Boxes
Packaging
Weight
0.50 lb/EA
Weight per each
0.5
Carton
50
Uses, Certifications, and Standards
Application
Non-Metallic Sheathed Cable
Capacity
15.8 cu.in
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat