54151NP - 4 Oct NMC Box&HGR

Steel City

  • $12.36 (Each)
  • $12.36 (Each)

  • $308.96 (Per 25)

  • $1,235.86 (Per 100)
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
54151NP
Manufacturer
Steel City
Manufacturer's Part Number
54151 NP
Description
4 Oct NMC Box&HGR
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 115 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
785991171105 / 00785991171105
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.36 (Each)
Carton
$308.96 (Per 25)
Resources
Images
 
 
54151NP - Small Image
 
54151NP - Large Image
 
54151NP - Large Image
Attachments
 
 
54151NP - Specification Sheet
Other Links
 
 
54151NP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Height
1-1/2 in;38.1 mm
Diameter
4 in;101.6 mm
Size
4 Inches Diameter x 1/2 Inch depth
Descriptions
Description
4 OCT NMC BOX&HGR
Features
Octagon Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, with Non-Metallic Cable Clamps (C-5) and Bar Adjustable Bar Hanger 14-1/2 Inch to 26-1/2 Inch with Fastener, For use with Non-Metallic Sheathed Cable
Short Description
4" Octagonl Box, Silver, W/1/2 KO, V Bracket
Product Type
Octagonal Box
Long Description
Octagonal Box, Pre-Galvanized, Silver, 15.8 cu.in Capacity, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 outlet, 1-1/2 in Height, 4 in Diameter, 115 lb/100
Special Features
Made of Steel. Drawn Construction
extra long description
ABB 54151 NP OCTOBOX 15.8C 1/2KO ST
Construction
Drawn
Additional Information
Standards Met
UL Listed E2969
package quantity
25 CT
Cable Entry Type
Knockout
for use with
Non-Metallic Sheathed Cable
Knockout Size
1/2 in
Number of Knockouts
4
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
54151 NP
sub brand
Steel City(R)
GTIN
00785991171105
UPC
785991171105
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octogonal Boxes
Packaging
Weight
115 lb/100
Weight per each
1.15
Carton
25
Uses, Certifications, and Standards
Capacity
15.8 cu.in
Application
Non-Metallic Sheathed Cable
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54151NP.
Jump To:

Similar Items

Similar items are close alternatives to 54151NP, though they may not be 100% alike.

Eaton Crouse-Hinds Series Octagon Box and Adjustable Bar Set, 4", NM Clamps, 1-1...
  • Our Part #: TP377
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP377
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($597.93) ·
TP377 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.92

Each

QTY:
Each
Add
Octogon Box, Size: 4", 1-1/2" Deep, Material: Steel, Side Knockouts: 2@1/2", Bot...
  • Our Part #: 561L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 561L
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($622.82) ·
561L - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$12.46

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54151NP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
561L Appleton Electric 00687855765201
4RB-NM Welded Orbit Industries n/a
146 Raco 00050169001462
4-O-LC Thomas & Betts n/a
54151-NG Thomas & Betts 00785991170801
54151-NP Thomas & Betts 00785991171105

* All prices subject to change.

Begin Live Chat