54151V12 - 4 Oct Box 1/2KO V BRKT

Steel City

  • $5.58 (Each)
  • $5.58 (Each)

  • $139.47 (Per 25)

  • $557.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54151V12
Manufacturer
Steel City
Manufacturer's Part Number
54151 V 1/2
Description
4 Oct Box 1/2KO V BRKT
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 63.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
785991171556 / 00785991171556
Weight per unit
0.635 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.58 (Each)
Carton
$139.47 (Per 25)
Resources
360 Images
 
 
54151V12 - 360 Image
Images
 
 
54151V12 - Small Image
 
54151V12 - Large Image
 
54151V12 - Large Image
 
54151V12 - Large Image
 
54151V12 - Large Image
 
54151V12 - Large Image
Other Links
 
 
54151V12 - Other
Attachments
 
 
54151V12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Height
1-1/2 in;38.1 mm
Diameter
4 in;101.6 mm
Size
4 Inches Diameter x 1/2 Inch depth
Descriptions
Description
4 OCT BOX 1/2KO V BRKT
Product Type
Octagonal Box
Long Description
Octagonal Box, Pre-Galvanized, Silver, 15.8 cu.in Capacity, Knockout Cable Entry, 1/2 in Knockout Size, 7 Knockouts, Wall or Ceiling Mount, 1 outlet, 1-1/2 in Height, 4 in Diameter, 63.5 lb/100
Features
Octagon Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, V Bracket, For use with Conduit
Short Description
4" Octagonl Box, Silver, W/1/2 KO, V Bracket
Special Features
Made of Steel. Drawn Construction
extra long description
ABB 54151 V 1/2 4IN OCT BX,STL,15.8
Construction
Drawn
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in
Number of Knockouts
7
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
25 CT
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
54151 V 1/2
sub brand
Steel City(R)
GTIN
00785991171556
UPC
785991171556
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octogonal Boxes
Packaging
Weight
63.5 lb/100
Weight per each
0.635
Carton
25
Uses, Certifications, and Standards
Capacity
15.8 cu.in
Application
Conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat