54157 - 2/0AWG BLK 1H Cop Lug

Color-Keyed

  • $6.46 (Each)
  • $6.46 (Each)

  • $64.61 (Per 10)

  • $646.14 (Per 100)
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
54157
Manufacturer
Color-Keyed
Manufacturer's Part Number
54157
Description
2/0AWG BLK 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 2/0 Awg, 1/4 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541570 / 5414363143611 / 00786210541570
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.46 (Each)
Carton
$64.61 (Per 10)
Standard Packaging
$646.14 (Per 100)
Resources
Images
 
 
54157 - Large Image
 
54157 - Large Image
 
54157 - Large Image
 
54157 - Large Image
 
54157 - Large Image
 
54157 - Small Image
360 Images
 
 
54157 - 360 Image
Attachments
 
 
54157 - Specification Sheet
Other Links
 
 
54157 - Other
 
54157 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Black
Descriptions
Description
2/0AWG BLK 1H COP LUG
Product Type
2/0 Cu STD. BRL. 1 Hole.25 In Bolt
extra long description
ABB 54157 2/0 CU STD. BRL. 1 HOLE.2
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 2/0 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
Additional Information
Cable Size
2/0 AWG
Number of Holes
1
Stud Size
1/4 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54157
GTIN
00786210541570
UPC
786210541570
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.05
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54157.
Jump To:

Cross Referenced

These items are similar to 54157 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA26L2 Burndy 00781810553763
YA26L2-BOX Burndy n/a
GL 1048 Greaves n/a
GL1048 Greaves 00784491320167
CRA-2/0-14 ILSCO n/a
CSWS-2/0-14 ILSCO 00783669636970
94058 Morris 00601986940580
55376 NAED n/a
XL221 O-Z Gedney n/a
XL222 O-Z Gedney n/a
LCA2/014X Panduit n/a
LCAS2/0-14-X Panduit 00074983225019
BLU-2/0-S20 Penn-Union 00785037230568
BLM2/0S43 PU n/a
BLU2/0S20 PU n/a
BLU20S20 PU n/a
AA26B Raco n/a
BCL021B Raco n/a
AA262B Raco n/a
BCL022B Raco n/a
54157 Thomas & Betts 00786210541570

* All prices subject to change.

Begin Live Chat