54165TB - 3/0AWG Org 1H Cop Lug

Color-Keyed

  • $9.02 (Each)
  • $9.02 (Each)

  • $90.15 (Per 10)

  • $901.54 (Per 100)

In-Stock: 100 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54165TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
54165-TB
Description
3/0AWG Org 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 3/0 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Orange
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541655 / 5414363110514 / 00786210541655
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.02 (Each)
Carton
$90.15 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
100
Resources
Images
 
 
54165TB - Small Image
 
54165TB - Large Image
 
54165TB - Large Image
 
54165TB - Large Image
 
54165TB - Large Image
360 Images
 
 
54165TB - 360 Image
Other Links
 
 
54165TB - Other
 
54165TB - Other
Attachments
 
 
54165TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Orange
Descriptions
Product Type
3/0 Cu STD. BRL. 1 Hole 1/2 In Bolt
Description
3/0AWG ORG 1H COP LUG
extra long description
ABB 54165-TB 3/0 CU STD. BRL. 1 HOL
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Orange
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
3/0 AWG
Manufacturer Information
Manufacturers Part Number
54165-TB
Brand
COLOR-KEYED
GTIN
00786210541655
UPC
786210541655
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.08
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 100

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat