5417134 - 4X2-1/8 Oct BX W/3/4 Ko

Steel City

  • $6.12 (Each)
  • $6.12 (Each)

  • $152.90 (Per 25)

  • $611.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5417134
Manufacturer
Steel City
Manufacturer's Part Number
54171 3/4
Description
4X2-1/8 Oct BX W/3/4 Ko
Octagon Box, 22.5 Cubic Inches, 4 Inch Diameter X 2-1/8 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/EAN/GTIN
785991172607 / 5415022284133 / 00785991172607
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.12 (Each)
Carton
$152.90 (Per 25)
Resources
Images
 
 
5417134 - Small Image
 
5417134 - Large Image
Attachments
 
 
5417134 - Specification Sheet
Other Links
 
 
5417134 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4 Inches Diameter x 2-1/8 Inches depth
Descriptions
Product Type
4IN-Octagon Box STL 22.5CU 3/4-Ko
Description
4X2-1/8 OCT BX W/3/4 KO
Long Description
Octagon Box, 22.5 Cubic Inches, 4 Inch Diameter x 2-1/8 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Construction
Drawn
extra long description
ABB 54171 3/4 4IN-OCTAGON BOX STL 2
Additional Information
number of outlet
1
Manufacturer Information
Manufacturers Part Number
54171 3/4
Brand
Steel City
GTIN
00785991172607
UPC
785991172607
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octogonal Boxes
Packaging
Weight per each
0.625
Carton
25
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat