54172TB - 250MCM Yel 1H Cop Lug

Color-Keyed

  • $13.04 (Each)
  • $13.04 (Each)

  • $130.40 (Per 10)

  • $1,303.97 (Per 100)

In-Stock: 2 available at other locations ( find a store with stock)
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
54172TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
54172-TB
Description
250MCM Yel 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 250 Kcmil, 1/4 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541723 / 5415022246391 / 00786210541723
Weight per unit
0.106 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.04 (Each)
Carton
$130.40 (Per 10)
Standard Packaging
$1,303.97 (Per 100)
Stock Availability
Georgetown
0 (Find nearest stock)
Austin RDC
2
All Stores
2
Resources
Images
 
 
54172TB - Small Image
 
54172TB - Large Image
 
54172TB - Video
360 Images
 
 
54172TB - 360 Image
Other Links
 
 
54172TB - Other
 
54172TB - Other
Attachments
 
 
54172TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
None
Material
Copper
Voltage Rating
35 kV
Material, Color, and Finish
Color
Yellow
Descriptions
Description
250MCM YEL 1H COP LUG
Extra Long Description
TB 54172-TB 250 CU STD BRL.1HOLE.25
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 250 kcmil, 1/4 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
Product Type
250 Cu STD BRL.1HOLE.25 Inch Bolt
Additional Information
Cable Size
250 kcmil
Media
Yes
Number Of Holes
1
Stud Size
1/4 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54172TB
GTIN
00786210541723
UPC
786210541723
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.106
Carton
10
Package
100
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 54172TB.
Jump To:

Cross Referenced

These items are similar to 54172TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LCAS250-14-X Panduit 00074983225132
54172-TB Thomas & Betts 00786210541723
54172BE Thomas & Betts 00786209883148

* All prices subject to change.

Begin Live Chat