54174 - 250MCM Yel 1H Cop Lug

Color-Keyed

  • $12.03 (Each)
  • $12.03 (Each)

  • $120.29 (Per 10)

  • $1,202.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54174
Manufacturer
Color-Keyed
Manufacturer's Part Number
54174
Description
250MCM Yel 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Max 35KV, Wire Size 250 Kcmil, 3/8 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541747 / 5414363143666 / 00786210541747
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.03 (Each)
Carton
$120.29 (Per 10)
Resources
Images
 
 
54174 - Small Image
 
54174 - Large Image
Attachments
 
 
54174 - Specification Sheet
Other Links
 
 
54174 - Other
 
54174 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Yellow
Descriptions
Description
250MCM YEL 1H COP LUG
Product Type
250 Cu STD BRL. 1 Hole 3/8 In Bolt
extra long description
ABB 54174 250 CU STD BRL. 1 HOLE 3/
Long Description
Copper One-Hole Lug, Standard Barrel, Max 35kV, Wire Size 250 kcmil, 3/8 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
Additional Information
Number of Holes
1
Cable Size
250 kcmil
Stud Size
3/8 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54174
GTIN
00786210541747
UPC
786210541747
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.11
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat