54187 - 500MCM BRN 1H Cop Lug

Color-Keyed

  • $22.62 (Each)
  • $22.62 (Each)

  • $135.69 (Per 6)

  • $2,261.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54187
Manufacturer
Color-Keyed
Manufacturer's Part Number
54187
Description
500MCM BRN 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 500 Kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541877 / 5414363110552 / 00786210541877
Weight per unit
0.409 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.62 (Each)
Carton
$135.69 (Per 6)
Resources
360 Images
 
 
54187 - 360 Image
Images
 
 
54187 - Large Image
 
54187 - Large Image
 
54187 - Large Image
 
54187 - Small Image
Other Links
 
 
54187 - Other
 
54187 - Other
Attachments
 
 
54187 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
Product Type
500 Cu STD. BRL. 1 Hole 5/8 In Bolt
Description
500MCM BRN 1H COP LUG
extra long description
ABB 54187 500 CU STD. BRL. 1 HOLE 5
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 500 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
Additional Information
Number of Holes
1
Stud Size
5/8 in
Cable Size
500 kcmil
Manufacturer Information
Manufacturers Part Number
54187
Brand
COLOR-KEYED
GTIN
00786210541877
UPC
786210541877
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.409
Carton
6
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat