54206 - 4AWG Grey 2H Cop Lug

Color-Keyed

  • $9.63 (Each)
  • $9.63 (Each)

  • $481.55 (Per 50)

  • $963.10 (Per 100)

  • $4,815.50 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54206
Manufacturer
Color-Keyed
Manufacturer's Part Number
54206
Description
4AWG Grey 2H Cop Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #4 Awg, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 29, Die Color Code Gray
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542065 / 5414363143758 / 00786210542065
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.63 (Each)
Carton
$481.55 (Per 50)
Standard Packaging
$4,815.50 (Per 500)
Resources
360 Images
 
 
54206 - 360 Image
Images
 
 
54206 - Small Image
 
54206 - Large Image
 
54206 - Large Image
 
54206 - Large Image
 
54206 - Large Image
 
54206 - Large Image
Other Links
 
 
54206 - Other
 
54206 - Other
Attachments
 
 
54206 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Gray
Descriptions
Description
4AWG GREY 2H COP LUG
Product Type
Cu TP 2HL Lug STNDBRL NO4 1/4B Gry
extra long description
ABB 54206 CU TP 2HL LUG STNDBRL No4
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #4 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 29, Die Color Code Gray
Additional Information
Cable Size
4 AWG
Stud Size
1/4 in
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
54206
Brand
COLOR-KEYED
GTIN
00786210542065
UPC
786210542065
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.03
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat