54208 - 1AWG GRN 2H Cop Lug

Color-Keyed

  • $9.08 (Each)
  • $9.08 (Each)

  • $181.58 (Per 20)

  • $907.90 (Per 100)

  • $1,815.80 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54208
Manufacturer
Color-Keyed
Manufacturer's Part Number
54208
Description
1AWG GRN 2H Cop Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #1 Awg, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542089 / 5414363143796 / 00786210542089
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.08 (Each)
Carton
$181.58 (Per 20)
Standard Packaging
$1,815.80 (Per 200)
Resources
360 Images
 
 
54208 - 360 Image
Images
 
 
54208 - Small Image
 
54208 - Large Image
 
54208 - Large Image
 
54208 - Large Image
Other Links
 
 
54208 - Other
 
54208 - Other
Attachments
 
 
54208 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Product Type
Cu TP 2HL Lug STNDBRL NO1 1/4B GRN
Description
1AWG GRN 2H COP LUG
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #1 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
extra long description
ABB 54208 CU TP 2HL LUG STNDBRL No1
Additional Information
Cable Size
1 AWG
Stud Size
1/4 in
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
54208
Brand
COLOR-KEYED
GTIN
00786210542089
UPC
786210542089
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.048
Carton
20
Package
200
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat