54210 - 2/0 Crimp Lug

Color-Keyed

  • $19.59 (Each)
  • $19.59 (Each)

  • $195.89 (Per 10)

  • $1,958.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54210
Manufacturer
Color-Keyed
Manufacturer's Part Number
54210
Description
2/0 Crimp Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 2/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code 45
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542102 / 5414363143819 / 00786210542102
Weight per unit
0.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.59 (Each)
Carton
$195.89 (Per 10)
Resources
Images
 
 
54210 - Small Image
 
54210 - Large Image
 
54210 - Large Image
 
54210 - Large Image
 
54210 - Large Image
360 Images
 
 
54210 - 360 Image
Attachments
 
 
54210 - Specification Sheet
Other Links
 
 
54210 - Other
 
54210 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Black
Descriptions
Description
2/0 CRIMP LUG
Product Type
Cu TP 2HL Lug STNDBRL 2/0 3/8B BLK
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 2/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code 45
extra long description
ABB 54210 CU TP 2HL LUG STNDBRL 2/0
Additional Information
Number of Holes
2
Cable Size
2/0 AWG
Stud Size
3/8 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54210
GTIN
00786210542102
UPC
786210542102
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.097
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat