54212 - 4/0 2H Lug

Color-Keyed

  • $20.24 (Each)
  • $20.24 (Each)

  • $202.41 (Per 10)

  • $2,024.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54212
Manufacturer
Color-Keyed
Manufacturer's Part Number
54212
Description
4/0 2H Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542126 / 5414363143826 / 00786210542126
Weight per unit
0.143 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.24 (Each)
Carton
$202.41 (Per 10)
Standard Packaging
$2,024.09 (Per 100)
Resources
Images
 
 
54212 - Small Image
 
54212 - Large Image
 
54212 - Large Image
 
54212 - Large Image
 
54212 - Large Image
 
54212 - Large Image
360 Images
 
 
54212 - 360 Image
Attachments
 
 
54212 - Specification Sheet
Other Links
 
 
54212 - Other
 
54212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Purple
Descriptions
Description
4/0 2H LUG
Product Type
Cu TP 2HL Lug STNDBRL 4/0 3/8B Pur
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
extra long description
ABB 54212 CU TP 2HL LUG STNDBRL 4/0
Additional Information
Number of Holes
2
Stud Size
3/8 in
Cable Size
4/0 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54212
GTIN
00786210542126
UPC
786210542126
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.143
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat