54270 - 4/0 2H 1/2" Comp Lug

Color-Keyed

  • $14.83 (Each)
  • $14.83 (Each)

  • $148.31 (Per 10)

  • $1,483.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54270
Manufacturer
Color-Keyed
Manufacturer's Part Number
54270
Description
4/0 2H 1/2" Comp Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542706 / 5415022246292 / 00786210542706
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.83 (Each)
Carton
$148.31 (Per 10)
Standard Packaging
$1,483.06 (Per 100)
Resources
Other Links
 
 
54270 - Other
 
54270 - Other
Images
 
 
54270 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Purple
Descriptions
Description
4/0 2H 1/2" COMP LUG
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Product Type
Cu TP 2HL Lug STND BRL 4/0 1/2B Pur
extra long description
ABB 54270 CU TP 2HL LUG STND BRL 4/
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
4/0 AWG
Manufacturer Information
Manufacturers Part Number
54270
Brand
COLOR-KEYED
GTIN
00786210542706
UPC
786210542706
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.17
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat