54508 - #1 Butt Splice

Color-Keyed

  • $7.57 (Each)
  • $7.57 (Each)

  • $151.47 (Per 20)

  • $757.35 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
54508
Manufacturer
Color-Keyed
Manufacturer's Part Number
54508
Description
#1 Butt Splice
Two-Way Splice Connector, #1 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 2 Conductors, 1.50 In Overall Length, Compression Terminal, 35 KV, 0.04 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210545080 / 5414363110606 / 00786210545080
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.57 (Each)
Carton
$151.47 (Per 20)
Resources
Images
 
 
54508 - Small Image
 
54508 - Large Image
 
54508 - Large Image
 
54508 - Large Image
 
54508 - Large Image
360 Images
 
 
54508 - 360 Image
Attachments
 
 
54508 - Specification Sheet
Other Links
 
 
54508 - Other
 
54508 - Other
Features
Number of Conductors
2
Terminal Type
Compression
Voltage Rating
35 kV
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Green (Die Color)
Color
Green
Finish
Tin-Plated
Dimensions and Weight
Overall Length
1.50 in
Descriptions
Product Type
Two-Way Splice Connector
Long Description
Two-Way Splice Connector, #1 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 2 Conductors, 1.50 in Overall Length, Compression Terminal, 35 kV, 0.04 lb/EA
Features
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 1 AWG, Tin Plated, Die Code 37, Die Color Code Green
Short Description
Two-Way Splice Connector, #1 AWG, Non-Insulated, 1.50 in L, 35 kV
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Description
#1 BUTT SPLICE
extra long description
ABB 54508 2 WAY SPLICE CONNECTOR No
Additional Information
Maximum Conductor Size
#1 AWG
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
20 CT;200 PK
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54508
GTIN
00786210545080
UPC
786210545080
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
SPLICE
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
20
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥
standard
UL E9809 / UL E9809
You must have an account to view stock levels

* All prices subject to change.

false