54511 - 3/0 Butt Splice

Color-Keyed

  • $7.08 (Each)
  • $7.08 (Each)

  • $70.84 (Per 10)

  • $708.38 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
54511
Manufacturer
Color-Keyed
Manufacturer's Part Number
54511
Description
3/0 Butt Splice
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 3/0 Awg, Tin Plated, Die Code 50, Die Color Code Orange
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210545110 / 5414363074311 / 00786210545110
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.08 (Each)
Carton
$70.84 (Per 10)
Resources
Images
 
 
54511 - Small Image
 
54511 - Large Image
Attachments
 
 
54511 - Specification Sheet
Other Links
 
 
54511 - Other
 
54511 - Other
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Orange
Finish
Tin-Plated
Descriptions
Description
3/0 BUTT SPLICE
Product Type
2 Way Splice Connector 3/0
extra long description
ABB 54511 2 WAY SPLICE CONNECTOR 3/
Long Description
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 3/0 AWG, Tin Plated, Die Code 50, Die Color Code Orange
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54511
GTIN
00786210545110
UPC
786210545110
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
SPLICE
Packaging
Weight per each
0.065
Carton
10
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥
standard
UL E9809 / UL E9809
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds