54513 - 250MCM Butt Splice

Color-Keyed

  • $13.86 (Each)
  • $13.86 (Each)

  • $138.60 (Per 10)

  • $1,386.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54513
Manufacturer
Color-Keyed
Manufacturer's Part Number
54513
Description
250MCM Butt Splice
Two-Way Splice Connector, 250 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2 Conductors, 2.25 In Overall Length, Compression Terminal, 35 KV, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210545134 / 5414363110620 / 00786210545134
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.86 (Each)
Carton
$138.60 (Per 10)
Resources
Images
 
 
54513 - Small Image
 
54513 - Large Image
 
54513 - Large Image
 
54513 - Large Image
 
54513 - Large Image
360 Images
 
 
54513 - 360 Image
Attachments
 
 
54513 - Specification Sheet
Other Links
 
 
54513 - Other
 
54513 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Terminal Type
Compression
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Yellow (Die Color)
Finish
Tin-Plated
Color
Yellow
Dimensions and Weight
Overall Length
2.25 in
Descriptions
Product Type
Two-Way Splice Connector
Long Description
Two-Way Splice Connector, 250 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2 Conductors, 2.25 in Overall Length, Compression Terminal, 35 kV, 0.12 lb/EA
Features
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 250 kcmil, Tin Plated, Die Code 62, Die Color Code Yellow
Short Description
Two-Way Splice Connector, 250 MCM, Non-Insulated, 2.25 in L, 35 kV
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Description
250MCM BUTT SPLICE
extra long description
ABB 54513 CU TP 2WAY CONN SPLICE ST
Additional Information
Maximum Conductor Size
250 MCM
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
10 CT;100 PK
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54513
GTIN
00786210545134
UPC
786210545134
Taxonomies, Classifications, and Categories
Type
SPLICE
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight
0.12 lb/EA
Weight per each
0.116
Carton
10
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat