54515 - 350MCM Butt Splice

Color-Keyed

  • $15.85 (Each)
  • $15.85 (Each)

  • $158.54 (Per 10)

  • $1,585.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54515
Manufacturer
Color-Keyed
Manufacturer's Part Number
54515
Description
350MCM Butt Splice
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 350 Kcmil, Tin Plated, Die Code 71, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210545158 / 5414363110644 / 00786210545158
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.85 (Each)
Carton
$158.54 (Per 10)
Resources
Images
 
 
54515 - Small Image
 
54515 - Large Image
 
54515 - Large Image
 
54515 - Large Image
 
54515 - Large Image
 
54515 - Large Image
360 Images
 
 
54515 - 360 Image
Attachments
 
 
54515 - Specification Sheet
Other Links
 
 
54515 - Other
 
54515 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
insulation
None
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Descriptions
Description
350MCM BUTT SPLICE
Long Description
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 350 kcmil, Tin Plated, Die Code 71, Die Color Code Red
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Product Type
Compression Connector 2 Way
extra long description
ABB 54515 COMPRESSION CONNECTOR 2 W
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54515
GTIN
00786210545158
UPC
786210545158
Taxonomies, Classifications, and Categories
Type
SPLICE
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.165
Carton
10
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat