54515 - 350MCM Butt Splice

Color-Keyed

  • $15.85 (Each)
  • $15.85 (Each)

  • $158.54 (Per 10)

  • $1,585.38 (Per 100)
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
54515
Manufacturer
Color-Keyed
Manufacturer's Part Number
54515
Description
350MCM Butt Splice
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 350 Kcmil, Tin Plated, Die Code 71, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210545158 / 5414363110644 / 00786210545158
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.85 (Each)
Carton
$158.54 (Per 10)
Resources
Images
 
 
54515 - Small Image
 
54515 - Large Image
 
54515 - Large Image
 
54515 - Large Image
 
54515 - Large Image
 
54515 - Large Image
360 Images
 
 
54515 - 360 Image
Attachments
 
 
54515 - Specification Sheet
Other Links
 
 
54515 - Other
 
54515 - Other
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
600 V
Material
Copper
insulation
None
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Descriptions
Description
350MCM BUTT SPLICE
Product Type
Compression Connector 2 Way
extra long description
ABB 54515 COMPRESSION CONNECTOR 2 W
Long Description
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 350 kcmil, Tin Plated, Die Code 71, Die Color Code Red
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54515
GTIN
00786210545158
UPC
786210545158
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
SPLICE
Packaging
Weight per each
0.165
Carton
10
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54515.
Jump To:

Similar Items

Similar items are close alternatives to 54515, though they may not be 100% alike.

Standardbarrel TINNEDCOPPERSPLICE350 MCM Standard Barrel Tinned Coppersplices Is...
  • Our Part #: SC350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SC-350
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($166.12) ·
SC350 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.84

Each

QTY:
Each
Add
Copper Two-Way Splice, Long Barrel, Max 35KV, 350 Kcmil, Tin Plated, Die Code 71...
  • Our Part #: 54815
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54815
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($231.41) · 100 ($2,314.08) ·
54815 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54515 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10011 3M Electrical Products 00054007128731
CI-350 3M Electrical Products 00054007119258
VHSS-350 Anderson n/a
VHSS350 Anderson n/a
YS31-L Burndy 00781810508350
DPCS-35 DOSSERT n/a
SC 350 Greaves n/a
SC350 Greaves 00784491518229
VHSS-350 Hubbell Power Systems 00096359339076
CT-350 ILSCO 00783669123661
19319-0002 Molex n/a
94432 Morris 00601986944328
SC-350 NSi Industries 00662381037121
SCSS350-X Panduit n/a
SCS350 Panduit n/a
SCS350-X Panduit 00074983903559
BCU-035 Penn-Union 00785037219525
54515 Thomas & Betts 00786210545158
CSP350 Thomas & Betts 00783786132140
SC 350 Thomas & Betts 00783786751365
54515PFPH Thomas & Betts 00786209884633
3310 Topaz 00751338816091

* All prices subject to change.

Begin Live Chat