545611234 - 4"Oct Conc Box 1/2, 3/4"Ko 41cuin

Steel City

  • $12.33 (Each)
  • $12.33 (Each)

  • $246.53 (Per 20)

  • $1,232.64 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
545611234
Manufacturer
Steel City
Manufacturer's Part Number
54561 1/2 3/4
Description
4"Oct Conc Box 1/2, 3/4"Ko 41cuin
Octagon Concrete Box, 41 Cubic Inches, 4 Inch Diameter X 3-1/2 Inch Depth, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121333 - Masonry box
UPC/GTIN
785991174809 / 00785991174809
Weight per unit
0.905 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.33 (Each)
Carton
$246.53 (Per 20)
Resources
Images
 
 
545611234 - Large Image
 
545611234 - Small Image
Attachments
 
 
545611234 - Specification Sheet
Other Links
 
 
545611234 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4 Inches Diameter x 3-1/2 Inches Depth
Descriptions
Product Type
1/2 & 3/4 Octogon Concrete Box
Description
4"OCT CONC BOX 1/2,3/4"KO 41CUIN
extra long description
ABB 54561 1/2 3/4 1/2 & 3/4 OCTOGON
Construction
Drawn
Long Description
Octagon Concrete Box, 41 Cubic Inches, 4 Inch Diameter x 3-1/2 Inch Depth, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Additional Information
number of outlet
1
Manufacturer Information
Manufacturers Part Number
54561 1/2 3/4
Brand
Steel City
GTIN
00785991174809
UPC
785991174809
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octogonal Boxes
Packaging
Weight per each
0.905
Carton
20
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat