54571341 - 4D CNCRT Ring

Steel City

  • $17.26 (Each)
  • $17.26 (Each)

  • $172.60 (Per 10)

  • $1,726.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54571341
Manufacturer
Steel City
Manufacturer's Part Number
54571 3/4 1
Description
4D CNCRT Ring
Octagon Concrete Box, 47 Cubic Inches, 4 Inch Diameter X 4 Inch Depth, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121333 - Masonry box
UPC/GTIN
785991175158 / 00785991175158
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.26 (Each)
Carton
$172.60 (Per 10)
Resources
Images
 
 
54571341 - Small Image
 
54571341 - Large Image
Other Links
 
 
54571341 - Other
Attachments
 
 
54571341 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3/4 &1 4 In. Octogon Box
Description
4D CNCRT RING
extra long description
ABB 54571 3/4 1 3/4 &1 4 IN. OCTOGO
Long Description
Octagon Concrete Box, 47 Cubic Inches, 4 Inch Diameter x 4 Inch Depth, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
54571 3/4 1
GTIN
00785991175158
UPC
785991175158
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
1.03
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat