54715 - 8-6 Grey Cop C-Tap

Color-Keyed

  • $4.37 (Each)
  • $4.37 (Each)

  • $436.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54715
Manufacturer
Color-Keyed
Manufacturer's Part Number
54715
Description
8-6 Grey Cop C-Tap
C-Tap, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 9/16 In Overall Length, Compression Terminal, 35 KV, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
786210547152 / 5414363144069 / 00786210547152
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.37 (Each)
Carton
$436.67 (Per 100)
Resources
Images
 
 
54715 - Large Image
 
54715 - Large Image
 
54715 - Large Image
 
54715 - Large Image
 
54715 - Large Image
 
54715 - Small Image
 
54715 - Large Image
360 Images
 
 
54715 - 360 Image
Attachments
 
 
54715 - Specification Sheet
Other Links
 
 
54715 - Other
 
54715 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Voltage Rating
600 V
Conductor Size
8-6
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Gray (Die Color)
Finish
Plain
Dimensions and Weight
Overall Length
9/16 in
Descriptions
Product Type
C-Tap
Long Description
C-Tap, #8 AWG Conductor Size, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 9/16 in Overall Length, Compression Terminal, 35 kV, 0.01 lb/EA
Short Description
C-Tap, Non-Insulated, 9/16 in L, 35 kV
Special Features
Positive, All-Around Compression with Low Resistance and High Pull-Out Values
Description
8-6 GREY COP C-TAP
extra long description
ABB 54715 CU CTAP MAIN6-8 BRNCH8-12
Additional Information
Minimum Conductor Size
#8 AWG
Maximum Conductor Size
#6 AWG
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
100 CT;500 PK
Maximum Voltage Rating
35 kV
Tap Size
8 to 12 AWG
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54715
GTIN
00786210547152
UPC
786210547152
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
C-Tap
Packaging
Weight
0.01 lb/EA
Weight per each
0.009
Carton
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat