54755 - 1-4/0 Main C-Tap

Color-Keyed

  • $18.60 (Each)
  • $18.60 (Each)

  • $464.94 (Per 25)

  • $1,859.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54755
Manufacturer
Color-Keyed
Manufacturer's Part Number
54755
Description
1-4/0 Main C-Tap
Copper C-Tap, Wire Range Main: 1-4/0 Branch 2/0-8, Plain Finish, Die Code 76, Die Color Code Blue, Number Of Crimps 2
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
786210547558 / 5414363144144 / 00786210547558
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.60 (Each)
Carton
$464.94 (Per 25)
Resources
Images
 
 
54755 - Small Image
 
54755 - Large Image
 
54755 - Large Image
 
54755 - Large Image
 
54755 - Large Image
360 Images
 
 
54755 - 360 Image
Attachments
 
 
54755 - Specification Sheet
Other Links
 
 
54755 - Other
 
54755 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1-4/0
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Plain
Descriptions
Description
1-4/0 MAIN C-TAP
Product Type
Cu Ctap MAIN1-4/0 BRNCH2/0-8 Blu
extra long description
ABB 54755 CU CTAP MAIN1-4/0 BRNCH2/
Long Description
Copper C-Tap, Wire Range Main: 1-4/0 Branch 2/0-8, Plain Finish, Die Code 76, Die Color Code Blue, Number of Crimps 2
Special Features
More economical than other taps and split bolts in terms of purchase, inventory, installation time, insulation and maintenance
Additional Information
Tap Size
2/0 to 8 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54755
GTIN
00786210547558
UPC
786210547558
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
C-Tap
Packaging
Weight per each
0.078
Carton
25
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat