54804 - 8AWG 2WAY Cop Conn

Color-Keyed

  • $2.67 (Each)
  • $2.67 (Each)

  • $133.38 (Per 50)

  • $266.77 (Per 100)

In-Stock: 551 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54804
Manufacturer
Color-Keyed
Manufacturer's Part Number
54804
Description
8AWG 2WAY Cop Conn
Butt Splice Connector, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 1.75 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210548043 / 5414363110712 / 00786210548043
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.67 (Each)
Carton
$133.38 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
551
Resources
360 Images
 
 
54804 - 360 Image
Images
 
 
54804 - Small Image
 
54804 - Large Image
 
54804 - Large Image
 
54804 - Large Image
 
54804 - Large Image
 
54804 - Large Image
Other Links
 
 
54804 - Other
 
54804 - Other
Attachments
 
 
54804 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Voltage Rating
600 V
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Red (Die Color)
Color
Red
Finish
Tin-Plated
Dimensions and Weight
Overall Length
1.75 in
Descriptions
Description
8AWG 2WAY COP CONN
Long Description
Butt Splice Connector, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 1.75 in Overall Length, Compression Terminal, 35 kV, 0.02 lb/EA
Features
Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size #8 AWG, Length 1.75 Inches, Diameter 0.27 Inches, Silver Plated, Die Code 21, Die Color Code Red
Product Type
Butt Splice Connector
Short Description
#8 AWG Butt Splice Connector, Non-Insulated, 1.75 in L, 35 kV
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
extra long description
ABB 54804 2WAY CU SPLICE CONN LNGBR
Additional Information
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#8 AWG
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
50 CT;500 PK
Manufacturer Information
Manufacturers Part Number
54804
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210548043
UPC
786210548043
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Splice Connector
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
50
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kV¥
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat