54807 - 2AWG 2WAY Cop Conn

Color-Keyed

  • $5.83 (Each)
  • $5.83 (Each)

  • $145.74 (Per 25)

  • $582.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54807
Manufacturer
Color-Keyed
Manufacturer's Part Number
54807
Description
2AWG 2WAY Cop Conn
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size #2 Awg, Length 1.88 Inches, Diameter 0.43 Inches, Tin Plated, Die Code 33, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210548074 / 5414363110743 / 00786210548074
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.83 (Each)
Carton
$145.74 (Per 25)
Resources
Images
 
 
54807 - Small Image
 
54807 - Large Image
 
54807 - Large Image
 
54807 - Large Image
 
54807 - Large Image
360 Images
 
 
54807 - 360 Image
Attachments
 
 
54807 - Specification Sheet
Other Links
 
 
54807 - Other
 
54807 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Finish
Tin-Plated
Color
Brown
Descriptions
Description
2AWG 2WAY COP CONN
Product Type
2WAY Cu Splice Conn LNGBRL NO2 BRN
extra long description
ABB 54807 2WAY CU SPLICE CONN LNGBR
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Long Description
Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size #2 AWG, Length 1.88 Inches, Diameter 0.43 Inches, Tin Plated, Die Code 33, Die Color Code Brown
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54807
GTIN
00786210548074
UPC
786210548074
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Splice Connector
Packaging
Weight per each
0.04
Carton
25
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat