54811 - 3/0 2WAY Cop Conn

Color-Keyed

  • $14.77 (Each)
  • $14.77 (Each)

  • $147.69 (Per 10)

  • $1,476.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54811
Manufacturer
Color-Keyed
Manufacturer's Part Number
54811
Description
3/0 2WAY Cop Conn
Copper Two-Way Splice, Long Barrel, Max 354KV, Wire Size 3/0 Awg, Length 2.25 Inches, Diameter 0.65 Inch, Tin Plated, Die Code Orange, Die Color Code Orange
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210548111 / 5414363110781 / 00786210548111
Weight per unit
0.091 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.77 (Each)
Carton
$147.69 (Per 10)
Standard Packaging
$1,476.94 (Per 100)
Resources
Images
 
 
54811 - Small Image
 
54811 - Large Image
 
54811 - Large Image
 
54811 - Large Image
 
54811 - Large Image
360 Images
 
 
54811 - 360 Image
Attachments
 
 
54811 - Specification Sheet
Other Links
 
 
54811 - Other
 
54811 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
insulation
None
Material, Color, and Finish
Color
Orange
Finish
Tin-Plated
Descriptions
Description
3/0 2WAY COP CONN
Product Type
2WAY Cu Splice Conn LNGBRL 3/0 Org
extra long description
ABB 54811 2WAY CU SPLICE CONN LNGBR
Long Description
Copper Two-Way Splice, Long Barrel, Max 354kV, Wire Size 3/0 AWG, Length 2.25 Inches, Diameter 0.65 Inch, Tin Plated, Die Code Orange, Die Color Code Orange
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54811
GTIN
00786210548111
UPC
786210548111
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Splice Connector
Packaging
Weight per each
0.091
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥
standard
UL E9809, CSA 4503 / UL E9809, CSA 4503
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat