54812 - 4/0 2WAY Cop Conn

Color-Keyed

  • $14.97 (Each)
  • $14.97 (Each)

  • $149.71 (Per 10)

  • $1,497.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54812
Manufacturer
Color-Keyed
Manufacturer's Part Number
54812
Description
4/0 2WAY Cop Conn
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size 4/0 Awg, Length 2.75 Inches, Tin Plated, Die Code 54, Die Color Code Purple
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210548128 / 5414363110804 / 00786210548128
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.97 (Each)
Carton
$149.71 (Per 10)
Resources
360 Images
 
 
54812 - 360 Image
Images
 
 
54812 - Small Image
 
54812 - Large Image
 
54812 - Large Image
 
54812 - Large Image
 
54812 - Large Image
 
54812 - Large Image
Other Links
 
 
54812 - Other
 
54812 - Other
Attachments
 
 
54812 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
insulation
None
Material, Color, and Finish
Finish
Tin Plated
Color
Purple
Descriptions
Description
4/0 2WAY COP CONN
Product Type
2WAY Cu Splice Conn LNGBRL 4/0 Pur
extra long description
ABB 54812 2WAY CU SPLICE CONN LNGBR
Long Description
Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size 4/0 AWG, Length 2.75 Inches, Tin Plated, Die Code 54, Die Color Code Purple
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54812
GTIN
00786210548128
UPC
786210548128
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Splice Connector
Packaging
Weight per each
0.12
Carton
10
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥
standard
UL E9809, CSA 4503
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat