54818 - 500MCM Brown 2WAY Cop Conn

Color-Keyed

  • $34.88 (Each)
  • $34.88 (Each)

  • $209.26 (Per 6)

  • $3,487.63 (Per 100)

In-Stock: 47 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54818
Manufacturer
Color-Keyed
Manufacturer's Part Number
54818
Description
500MCM Brown 2WAY Cop Conn
Copper Two-Way Splice, Long Barrel, Max 35KV, 500 Kcmil, 925/24 Tin Plated, Die Code 87, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210548180 / 5414363110859 / 00786210548180
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.88 (Each)
Carton
$209.26 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
47
Resources
360 Images
 
 
54818 - 360 Image
Images
 
 
54818 - Small Image
 
54818 - Large Image
 
54818 - Large Image
 
54818 - Large Image
 
54818 - Large Image
Other Links
 
 
54818 - Other
 
54818 - Other
Attachments
 
 
54818 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Brown
Finish
Tin-Plated
Descriptions
Description
500MCM BROWN 2WAY COP CONN
Product Type
2WAY Cu Splice Conn LNGBRL 500 BRN
extra long description
ABB 54818 2WAY CU SPLICE CONN LNGBR
Long Description
Copper Two-Way Splice, Long Barrel, Max 35kV, 500 kcmil, 925/24 Tin Plated, Die Code 87, Die Color Code Brown
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54818
GTIN
00786210548180
UPC
786210548180
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Splice Connector
Packaging
Weight per each
0.5
Carton
6
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kV¥
standard
UL E9809, CSA 4503 / UL E9809, CSA 4503
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
28 View Store
Texarkana
2 View Store

A-L

Location Stock Available
Lafayette
17 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat