54818BE - 4/0AWG 2H Cop Conn

Color-Keyed

  • $11.77 (Each)
  • $11.77 (Each)

  • $58.85 (Per 5)

  • $294.24 (Per 25)

  • $1,176.95 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54818BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54818BE
Description
4/0AWG 2H Cop Conn
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 4/0 Awg, 3/8 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210194714 / 00786210194714
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.77 (Each)
Carton
$58.85 (Per 5)
Standard Packaging
$294.24 (Per 25)
Resources
Other Links
 
 
54818BE - Other
 
54818BE - Other
Images
 
 
54818BE - Large Image
Attachments
 
 
54818BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Purple
Descriptions
Description
4/0AWG 2H COP CONN
Product Type
Cu TP 2HL Lug Longbrl 4/0 3/8B Pur
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
extra long description
ABB 54818BE CU TP 2HL LUG LONGBRL 4
Additional Information
Stud Size
3/8 in
Number of Holes
2
Cable Size
4/0 AWG
Manufacturer Information
Manufacturers Part Number
54818BE
Brand
COLOR-KEYED
GTIN
00786210194714
UPC
786210194714
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.185
Carton
5
Package
25
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat