54852BE - 6AWG 2H Cop Lug

Color-Keyed

  • $12.44 (Each)
  • $12.44 (Each)

  • $621.88 (Per 50)

  • $1,243.75 (Per 100)

  • $6,218.75 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54852BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54852BE
Description
6AWG 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, #6 Awg Wire, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210897974 / 5414363129554 / 00786210897974
Weight per unit
0.023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.44 (Each)
Carton
$621.88 (Per 50)
Standard Packaging
$6,218.75 (Per 500)
Resources
360 Images
 
 
54852BE - 360 Image
Images
 
 
54852BE - Small Image
 
54852BE - Large Image
 
54852BE - Large Image
 
54852BE - Large Image
 
54852BE - Large Image
Other Links
 
 
54852BE - Other
 
54852BE - Other
Attachments
 
 
54852BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Blue
Descriptions
Description
6AWG 2H COP LUG
Product Type
2 Hole Long Barrel 1/4 - 5/8 No6
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, #6 AWG Wire, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue
extra long description
ABB 54852BE 2 HOLE LONG BARREL 1/4
Additional Information
Stud Size
1/4 in
Number of Holes
2
Cable Size
6 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54852BE
GTIN
00786210897974
UPC
786210897974
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.023
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat