54854BE - 4AWG 2H Cop Lug

Color-Keyed

  • $13.95 (Each)
  • $13.95 (Each)

  • $697.42 (Per 50)

  • $1,394.83 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
54854BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54854BE
Description
4AWG 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #4 Awg, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 29, Die Color Code Gray
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210897981 / 5414363144298 / 00786210897981
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.95 (Each)
Carton
$697.42 (Per 50)
Resources
Images
 
 
54854BE - Small Image
 
54854BE - Large Image
 
54854BE - Large Image
 
54854BE - Large Image
360 Images
 
 
54854BE - 360 Image
Attachments
 
 
54854BE - Specification Sheet
Other Links
 
 
54854BE - Other
 
54854BE - Other
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Gray
Descriptions
Description
4AWG 2H COP LUG
Product Type
2 Hole LNG Barrel 1/4-5/8 Holes No4
extra long description
ABB 54854BE 2 HOLE LNG BARREL 1/4-5
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #4 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 29, Die Color Code Gray
Additional Information
Stud Size
1/4 in
Number of Holes
2
Cable Size
4 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54854BE
GTIN
00786210897981
UPC
786210897981
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.05
Carton
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
You must have an account to view stock levels
There were no add-on items found for 54854BE.

* All prices subject to change.