54856BE - #2AWG 2H Long Barrel Comp Lug

Color-Keyed

  • $11.68 (Each)
  • $11.68 (Each)

  • $291.94 (Per 25)

  • $1,167.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54856BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54856BE
Description
#2AWG 2H Long Barrel Comp Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #2 Awg, 5/16 Inch Bolt Size, 3/4 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210897998 / 5415022288797 / 00786210897998
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.68 (Each)
Carton
$291.94 (Per 25)
Resources
Images
 
 
54856BE - Small Image
 
54856BE - Large Image
Attachments
 
 
54856BE - Specification Sheet
Other Links
 
 
54856BE - Other
 
54856BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #2 AWG, 5/16 Inch Bolt Size, 3/4 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
Description
#2AWG 2H LONG BARREL COMP LUG
Product Type
2 Hole Long Barrel 5/16-3/4 No2
extra long description
ABB 54856BE 2 HOLE LONG BARREL 5/16
Additional Information
Number of Holes
2
Cable Size
2 AWG
Stud Size
5/16 in
Manufacturer Information
Manufacturers Part Number
54856BE
Brand
COLOR-KEYED
GTIN
00786210897998
UPC
786210897998
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.055
Carton
25
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat