54857BE - Long Barrel Lug

Color-Keyed

  • $15.76 (Each)
  • $15.76 (Each)

  • $157.59 (Per 10)

  • $787.96 (Per 50)

  • $1,575.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54857BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54857BE
Description
Long Barrel Lug
Copper Two-Hole Lug, Long Barrel, Blind End Max 35KV, Wire Size #1 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210199832 / 5414363110910 / 00786210199832
Weight per unit
0.115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.76 (Each)
Carton
$157.59 (Per 10)
Standard Packaging
$787.96 (Per 50)
Resources
Images
 
 
54857BE - Small Image
 
54857BE - Large Image
 
54857BE - Large Image
 
54857BE - Large Image
360 Images
 
 
54857BE - 360 Image
Attachments
 
 
54857BE - Specification Sheet
Other Links
 
 
54857BE - Other
 
54857BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Description
LONG BARREL LUG
Product Type
Cu TP 2HL Lug Long BRL NO1 1/2B BLK
extra long description
ABB 54857BE CU TP 2HL LUG LONG BRL
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End Max 35kV, Wire Size #1 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Additional Information
Cable Size
1 AWG
Stud Size
1/2 in
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
54857BE
Brand
COLOR-KEYED
GTIN
00786210199832
UPC
786210199832
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.115
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat