54858BE - #1AWG 2H Long Barrel Comp Lug

Color-Keyed

  • $11.54 (Each)
  • $11.54 (Each)

  • $230.84 (Per 20)

  • $1,154.18 (Per 100)

  • $2,308.36 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54858BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54858BE
Description
#1AWG 2H Long Barrel Comp Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #1 Awg, 5/16 Inch Bolt Size, 7/8 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898001 / 5415022246032 / 00786210898001
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.54 (Each)
Carton
$230.84 (Per 20)
Standard Packaging
$2,308.36 (Per 200)
Resources
Images
 
 
54858BE - Small Image
 
54858BE - Large Image
Attachments
 
 
54858BE - Specification Sheet
Other Links
 
 
54858BE - Other
 
54858BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Description
#1AWG 2H LONG BARREL COMP LUG
Product Type
Cu TP 2HL Lug Longbrl
extra long description
ABB 54858BE CU TP 2HL LUG LONGBRL
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #1 AWG, 5/16 Inch Bolt Size, 7/8 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Additional Information
Cable Size
1 AWG
Number of Holes
2
Stud Size
5/16 in
Manufacturer Information
Manufacturers Part Number
54858BE
Brand
COLOR-KEYED
GTIN
00786210898001
UPC
786210898001
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.065
Carton
20
Package
200
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat