54864BE - 3/0AWG 2H Cop Lug

Color-Keyed

  • $18.80 (Each)
  • $18.80 (Each)

  • $188.01 (Per 10)

  • $1,880.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
54864BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54864BE
Description
3/0AWG 2H Cop Lug
Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 4.48 In Overall Length, Tongue Terminal, 35 KV, 0.16 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898032 / 5414363110934 / 00786210898032
Weight per unit
0.164 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.80 (Each)
Carton
$188.01 (Per 10)
Resources
Images
 
 
54864BE - Small Image
 
54864BE - Large Image
 
54864BE - Large Image
 
54864BE - Large Image
 
54864BE - Large Image
 
54864BE - Large Image
360 Images
 
 
54864BE - 360 Image
Attachments
 
 
54864BE - Specification Sheet
Other Links
 
 
54864BE - Other
 
54864BE - Other
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Orange (Die Color)
Color
Orange
Dimensions and Weight
Overall Length
4.48 in
Descriptions
Product Type
Compression Lug
Description
3/0AWG 2H COP LUG
Long Description
Compression Lug, 3/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 4.48 in Overall Length, Tongue Terminal, 35 kV, 0.16 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
3/0 AWG Compression Lug, Non-Insulated, 4.48 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54864BE 2 HOLE LONG BARREL 1/2-
Additional Information
Maximum Conductor Size
3/0 AWG
Insulated/Non-Insulated
Non-Insulated
For Stud Size
1/2 in
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
package quantity
10 CT;100 PK
Standards Met
UL Listed E9809;CSA Certified
Stud Size
1/2 in
Number of Holes
2
Cable Size
3/0 AWG
Manufacturer Information
Manufacturers Part Number
54864BE
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210898032
UPC
786210898032
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.16 lb/EA
Weight per each
0.164
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
You must have an account to view stock levels

* All prices subject to change.