54868BE - 250MCM 2H Cop Lug

Color-Keyed

  • $19.87 (Each)
  • $19.87 (Each)

  • $198.72 (Per 10)

  • $1,987.25 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54868BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54868BE
Description
250MCM 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 250 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 62, Die Color Code Yellow
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898056 / 5414363110958 / 00786210898056
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.87 (Each)
Carton
$198.72 (Per 10)
Resources
360 Images
 
 
54868BE - 360 Image
Images
 
 
54868BE - Small Image
 
54868BE - Large Image
 
54868BE - Large Image
 
54868BE - Large Image
 
54868BE - Large Image
Attachments
 
 
54868BE - Specification Sheet
Other Links
 
 
54868BE - Other
 
54868BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
35 kV
insulation
None
Material, Color, and Finish
Color
Yellow
Descriptions
Description
250MCM 2H COP LUG
extra long description
ABB 54868BE CU TP 2HL LUG LONGBRL 2
Product Type
Cu TP 2HL Lug Longbrl 250 1/2B Yel
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 250 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 62, Die Color Code Yellow
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
250 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54868BE
GTIN
00786210898056
UPC
786210898056
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.25
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat