54870BE - 300MCM 2H Cop Lug

Color-Keyed

  • $25.27 (Each)
  • $25.27 (Each)

  • $252.75 (Per 10)

  • $2,527.46 (Per 100)

In-Stock: 61 available at other locations ( find a store with stock)
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
54870BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54870BE
Description
300MCM 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 300 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898063 / 5414363110965 / 00786210898063
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.27 (Each)
Carton
$252.75 (Per 10)
Standard Packaging
$2,527.46 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
61
Resources
Images
 
 
54870BE - Small Image
 
54870BE - Large Image
Other Links
 
 
54870BE - Other
 
54870BE - Other
Attachments
 
 
54870BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
35 kV
insulation
None
Material, Color, and Finish
Color
White
Descriptions
Description
300MCM 2H COP LUG
Product Type
Connector, Cu, Long Barl
extra long description
ABB 54870BE CONNECTOR,CU,LONG BARL
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 300 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
300 kcmil
Manufacturer Information
Manufacturers Part Number
54870BE
Brand
COLOR-KEYED
GTIN
00786210898063
UPC
786210898063
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.31
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 61

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
53 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Russellville
8 View Store
These alternate items can be purchased instead of 54870BE.
Jump To:

Cross Referenced

These items are similar to 54870BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31153 3M Electrical Products 00054007126423
VHCL-300-12BN Anderson n/a
VHCL30012BN Anderson n/a
YA30-2LN Burndy 00781810504673
YA30-2N Burndy 00781810504789
YA302N Burndy 78181050478
DPL302N DOSSERT n/a
L 300N Greaves n/a
L-300-N Greaves 00784491400258
VHCL30012BN Hubbell Power Systems 00096359337966
88-674 Ideal Industries n/a
CLND-300-12-134 ILSCO 00783669642780
CLWD-300-12-134 ILSCO 00783669642797
CRA-300L2 ILSCO n/a
CSWD-300-12-134 ILSCO 00783669642810
94378 Morris 00601986943789
L300N NSi Industries 00662381035141
LCC300-12-X Panduit 00074983902507
LCD300-12-X Panduit 00074983901005
LCCX4/012X Panduit n/a
BBLU-030D Penn-Union 00785037216401
BBLU030D Penn-Union 78503721640
30LL12 TE Connectivity n/a
54870BE Thomas & Betts 00786210898063
HDL 300 N Thomas & Betts n/a
L 300 N Thomas & Betts n/a
L300-N Thomas & Betts 00783786738991
LCN-300 Thomas & Betts 00783786032648
54481 Thomas & Betts 00786210544816
54870 Thomas & Betts n/a
L300N Thomas & Betts n/a
LCN300 Thomas & Betts 78378603264

* All prices subject to change.

Begin Live Chat