54878BE - 600MCM 2H Comp Lug

Color-Keyed

  • $47.80 (Each)
  • $47.80 (Each)

  • $286.81 (Per 6)

  • $4,780.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54878BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54878BE
Description
600MCM 2H Comp Lug
Compression Lug, 600 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 5.83 In Overall Length, Tongue Terminal, 35 KV, 0.79 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898100 / 5414363111009 / 00786210898100
Weight per unit
0.785 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.80 (Each)
Carton
$286.81 (Per 6)
Resources
360 Images
 
 
54878BE - 360 Image
Images
 
 
54878BE - Small Image
 
54878BE - Large Image
 
54878BE - Large Image
 
54878BE - Large Image
 
54878BE - Large Image
Other Links
 
 
54878BE - Other
 
54878BE - Other
Attachments
 
 
54878BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Green (Die Color)
Color
Green
Dimensions and Weight
Overall Length
5.83 in
Descriptions
Description
600MCM 2H COMP LUG
Product Type
Compression Lug
Long Description
Compression Lug, 600 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 5.83 in Overall Length, Tongue Terminal, 35 kV, 0.79 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
600 kcmil Compression Lug, Non-Insulated, 5.83 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54878BE CU TP 2HL LUG LONGBRL 6
Additional Information
Maximum Conductor Size
600 kcmil
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
package quantity
1 CT;60 Pk
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
Stud Size
1/2 in
Number of Holes
2
Cable Size
600 kcmil
Manufacturer Information
Manufacturers Part Number
54878BE
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210898100
UPC
786210898100
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.79 lb/EA
Weight per each
0.785
Carton
6
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat