54880BE - SHT Bar 750 2H Comp Lug

Color-Keyed

  • $70.49 (Each)
  • $70.49 (Each)

  • $422.96 (Per 6)

  • $7,049.27 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54880BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54880BE
Description
SHT Bar 750 2H Comp Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 750 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 106, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898117 / 5414363111016 / 00786210898117
Weight per unit
0.948 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.49 (Each)
Carton
$422.96 (Per 6)
Resources
Images
 
 
54880BE - Small Image
 
54880BE - Large Image
 
54880BE - Large Image
 
54880BE - Large Image
360 Images
 
 
54880BE - 360 Image
Attachments
 
 
54880BE - Specification Sheet
Other Links
 
 
54880BE - Other
 
54880BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Black
Descriptions
Description
SHT BAR 750 2H COMP LUG
Product Type
Cu TP 2HL Lug Longbrl 750 1/2B BLK
extra long description
ABB 54880BE CU TP 2HL LUG LONGBRL 7
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 750 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 106, Die Color Code Black
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
750 kcmil
Manufacturer Information
Manufacturers Part Number
54880BE
Brand
COLOR-KEYED
GTIN
00786210898117
UPC
786210898117
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.948
Carton
6
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat