54885 - 5/8-3/4" GRD Rod to #4SLD-#2STR CBL Fig 6 CMP Conn

Color-Keyed

  • $90.94 (Each)
  • $90.94 (Each)

  • $2,273.51 (Per 25)

  • $9,094.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54885
Manufacturer
Color-Keyed
Manufacturer's Part Number
54885
Description
5/8-3/4" GRD Rod to #4SLD-#2STR CBL Fig 6 CMP Conn
E-Z-Ground Figure 6 Copper Compression Ground Tap Connector For Cable Range #4 Sol. - #2 STR., Application / Main 250 Kcmil-500 Kcmil or 5/8 Inch - 3/4 Inch Rod, Ground Rod #5 Rebar 5/8 Thru 3/4 #6 Rebar
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121448 - Wire or cable compression connector
UPC/EAN/GTIN
786210179087 / 5415022348217 / 00786210179087
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.94 (Each)
Carton
$2,273.51 (Per 25)
Resources
360 Images
 
 
54885 - 360 Image
Images
 
 
54885 - Small Image
 
54885 - Large Image
 
54885 - Large Image
 
54885 - Large Image
 
54885 - Large Image
Other Links
 
 
54885 - Other
 
54885 - Other
Attachments
 
 
54885 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Product Type
Fig 6 Conn, 250-500 Main, 4-2 Tap
Description
5/8-3/4" GRD ROD TO #4SLD-#2STR CBL FIG 6 CMP CONN
extra long description
ABB 54885 FIG 6 CONN, 250-500 MAIN,
Long Description
E-Z-Ground Figure 6 Copper Compression Ground Tap Connector for Cable Range #4 Sol. - #2 Str., Application / Main 250 kcmil-500 kcmil or 5/8 Inch - 3/4 Inch Rod, Ground Rod #5 Rebar 5/8 Thru 3/4 #6 Rebar
Special Features
E-Z-Ground&reg, connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54885
GTIN
00786210179087
UPC
786210179087
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
E-Z-Ground Compression Grounding
Packaging
Weight per each
0.44
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat