54905BE - 6AWG 1H Cop Lug

Color-Keyed

  • $4.17 (Each)
  • $4.17 (Each)

  • $208.32 (Per 50)

  • $416.64 (Per 100)

In-Stock: 1,097 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54905BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54905BE
Description
6AWG 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Max 35KV, Wire Size #6 Awg, 1/4 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210890098 / 5414363144410 / 00786210890098
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.17 (Each)
Carton
$208.32 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,097
Resources
360 Images
 
 
54905BE - 360 Image
Images
 
 
54905BE - Small Image
 
54905BE - Large Image
 
54905BE - Large Image
 
54905BE - Large Image
 
54905BE - Large Image
 
54905BE - Large Image
Other Links
 
 
54905BE - Other
 
54905BE - Other
Attachments
 
 
54905BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Terminal Type
Tongue
Material, Color, and Finish
Color
Blue
Conductor Material
Copper
Insulation Color
Blue (Die Color)
Dimensions and Weight
Overall Length
1.65 in
Descriptions
Description
6AWG 1H COP LUG
Long Description
Compression Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.65 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA
Product Type
Compression Lug
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
#8 AWG Compression Lug, Non-Insulated, 1.65 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54905BE 1 HOLE LONG BARREL 1/4
Additional Information
Number of Holes
1
Stud Size
1/4 in
Cable Size
6 AWG
Maximum Conductor Size
#6 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
50 CT;500 PK
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54905BE
sub brand
Color-Keyed
GTIN
00786210890098
UPC
786210890098
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.02 lb/EA
Weight per each
0.017
Carton
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat