54906BE - 4AWG 1H Cop Lug

Color-Keyed

  • $3.97 (Each)
  • $3.97 (Each)

  • $198.35 (Per 50)

  • $396.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54906BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54906BE
Description
4AWG 1H Cop Lug
Compression Lug, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.70 In Overall Length, Tongue Terminal, 35 KV, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210890104 / 5414363144427 / 00786210890104
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.97 (Each)
Carton
$198.35 (Per 50)
Resources
Images
 
 
54906BE - Small Image
 
54906BE - Large Image
 
54906BE - Large Image
 
54906BE - Large Image
 
54906BE - Large Image
360 Images
 
 
54906BE - 360 Image
Attachments
 
 
54906BE - Specification Sheet
Other Links
 
 
54906BE - Other
 
54906BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Gray (Die Color)
Color
Gray
Dimensions and Weight
Overall Length
1.70 in
Descriptions
Description
4AWG 1H COP LUG
Product Type
Compression Lug
Long Description
Compression Lug, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.70 in Overall Length, Tongue Terminal, 35 kV, 0.03 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
#4 AWG Compression Lug, Non-Insulated, 1.70 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54906BE CU TP 1HL LUG LONG BRL
Additional Information
Maximum Conductor Size
#4 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
for use with
Copper Conductor
package quantity
50 CT;500 PK
Number of Holes
1
Stud Size
1/4 in
Cable Size
4 AWG
Manufacturer Information
Manufacturers Part Number
54906BE
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210890104
UPC
786210890104
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.03 lb/EA
Weight per each
0.026
Carton
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat