54909BE - 1/0AWG 1H Cop Lug

Color-Keyed

  • $10.86 (Each)
  • $10.86 (Each)

  • $108.60 (Per 10)

  • $1,085.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54909BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54909BE
Description
1/0AWG 1H Cop Lug
Compression Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 2.23 In Overall Length, Tongue Terminal, 35 KV, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210890111 / 5414363144434 / 00786210890111
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.86 (Each)
Carton
$108.60 (Per 10)
Resources
Images
 
 
54909BE - Small Image
 
54909BE - Large Image
 
54909BE - Large Image
 
54909BE - Large Image
 
54909BE - Large Image
 
54909BE - Large Image
360 Images
 
 
54909BE - 360 Image
Attachments
 
 
54909BE - Specification Sheet
Other Links
 
 
54909BE - Other
 
54909BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Pink (Die Color)
Color
Pink
Dimensions and Weight
Overall Length
2.23 in
Descriptions
Description
1/0AWG 1H COP LUG
Product Type
Compression Lug
Long Description
Compression Lug, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 2.23 in Overall Length, Tongue Terminal, 35 kV, 0.06 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
1/0 AWG Compression Lug, Non-Insulated, 2.23 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54909BE CU TP 1HL LUG LONG BRL
Additional Information
Maximum Conductor Size
1/0 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
10 CT;100 PK
Number of Holes
1
Cable Size
1/0 AWG
Stud Size
3/8 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54909BE
sub brand
Color-Keyed
GTIN
00786210890111
UPC
786210890111
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.06 lb/EA
Weight per each
0.06
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat