54910BE - 2/0 Long Barrel Lug

Color-Keyed

  • $10.15 (Each)
  • $10.15 (Each)

  • $101.54 (Per 10)

  • $1,015.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54910BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54910BE
Description
2/0 Long Barrel Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 2/0 Awg, 3/8 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898162 / 5414363144441 / 00786210898162
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.15 (Each)
Carton
$101.54 (Per 10)
Resources
Images
 
 
54910BE - Small Image
 
54910BE - Large Image
 
54910BE - Large Image
 
54910BE - Large Image
 
54910BE - Large Image
 
54910BE - Large Image
 
54910BE - Large Image
360 Images
 
 
54910BE - 360 Image
Attachments
 
 
54910BE - Specification Sheet
Other Links
 
 
54910BE - Other
 
54910BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Terminal Type
Tongue
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Insulation Color
Black (Die Color)
Dimensions and Weight
Overall Length
2.28 in
Descriptions
Long Description
Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.28 in Overall Length, Tongue Terminal, 35 kV, 0.08 lb/EA
Description
2/0 LONG BARREL LUG
Product Type
Compression Lug
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
2/0 AWG Compression Lug, Non-Insulated, 2.28 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54910BE 1 HOLE LONG BARREL 3/8
Additional Information
Number of Holes
1
Cable Size
2/0 AWG
Stud Size
3/8 in
Maximum Conductor Size
2/0 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
package quantity
10 CT;100 PK
Standards Met
UL Listed E9809;CSA Certified
Manufacturer Information
Manufacturers Part Number
54910BE
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210898162
UPC
786210898162
Taxonomies, Classifications, and Categories
Type
Long Barrel
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight
0.08 lb/EA
Weight per each
0.075
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat