54918BE - 500MCM 1H Cop Lug

Color-Keyed

  • $29.65 (Each)
  • $29.65 (Each)

  • $177.89 (Per 6)

  • $2,964.77 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54918BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54918BE
Description
500MCM 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 500 Kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898216 / 5414363144496 / 00786210898216
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.65 (Each)
Carton
$177.89 (Per 6)
Resources
Images
 
 
54918BE - Large Image
 
54918BE - Large Image
 
54918BE - Large Image
 
54918BE - Large Image
 
54918BE - Large Image
 
54918BE - Small Image
360 Images
 
 
54918BE - 360 Image
Attachments
 
 
54918BE - Specification Sheet
Other Links
 
 
54918BE - Other
 
54918BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
Description
500MCM 1H COP LUG
Product Type
Cu TP 1HL Lug Long BRL 500 1/2B BRN
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 500 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
extra long description
ABB 54918BE CU TP 1HL LUG LONG BRL
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
500 kcmil
Manufacturer Information
Manufacturers Part Number
54918BE
Brand
COLOR-KEYED
GTIN
00786210898216
UPC
786210898216
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.47
Carton
6
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat