54965BE - 3/0AWG 1H Cop Lug

Color-Keyed

  • $11.00 (Each)
  • $11.00 (Each)

  • $110.01 (Per 10)

  • $1,100.07 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54965BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54965BE
Description
3/0AWG 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 3/0 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Orange
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898285 / 5414363144601 / 00786210898285
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.00 (Each)
Carton
$110.01 (Per 10)
Resources
360 Images
 
 
54965BE - 360 Image
Images
 
 
54965BE - Small Image
 
54965BE - Large Image
 
54965BE - Large Image
 
54965BE - Large Image
 
54965BE - Large Image
 
54965BE - Large Image
Other Links
 
 
54965BE - Other
 
54965BE - Other
Attachments
 
 
54965BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Terminal Type
Tongue
Material, Color, and Finish
Color
Orange
Conductor Material
Copper
Insulation Color
Orange (Die Color)
Dimensions and Weight
Overall Length
2.70 in
Descriptions
Description
3/0AWG 1H COP LUG
Long Description
Compression Lug, 3/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 2.70 in Overall Length, Tongue Terminal, 35 kV, 0.01 lb/EA
Product Type
Compression Lug
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
3/0 AWG Compression Lug, Non-Insulated, 2.70 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54965BE 1 HOLE LONG BARREL 1/2
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
3/0 AWG
Maximum Conductor Size
3/0 AWG
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
10 CT;100 PK
Manufacturer Information
Manufacturers Part Number
54965BE
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210898285
UPC
786210898285
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.01 lb/EA
Weight per each
0.102
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat