54C1 - 4" Blank FLT Oct CVR

Steel City

  • $1.51 (Each)
  • $1.51 (Each)

  • $75.50 (Per 50)

  • $151.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54C1
Manufacturer
Steel City
Manufacturer's Part Number
54 C 1
Description
4" Blank FLT Oct CVR
Octagon Box Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Diameter, Surface Mount, 0.23 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991141504 / 5415022284836 / 00785991141504
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.51 (Each)
Carton
$75.50 (Per 50)
Resources
Images
 
 
54C1 - Small Image
 
54C1 - Large Image
 
54C1 - Large Image
 
54C1 - Large Image
 
54C1 - Large Image
 
54C1 - Large Image
360 Images
 
 
54C1 - 360 Image
Other Links
 
 
54C1 - Other
Attachments
 
 
54C1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Octagon
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Diameter
101.6 mm
Size
4 Inches
Descriptions
Description
4" BLANK FLT OCT CVR
Product Type
Octagon Box Cover
Long Description
Octagon Box Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Diameter, Surface Mount, 0.23 lb/EA
Features
Octagon Box Cover, 4 Inch Diameter, Pre-Galvanized Steel, Flat and Blank, For use with Octagon Boxes.
Short Description
4" Octagon Box Cover, Steel, Pre-Galvanized, Silver, Blank
extra long description
ABB 54 C 1 4 INCH OCT BOX COVER,STL
Additional Information
for use with
Square Boxes
Mounting Type
Surface Mount
Standards Met
UL E2969
package quantity
50 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
54 C 1
sub brand
Steel City
GTIN
00785991141504
UPC
785991141504
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight
0.23 lb/EA
Weight per each
0.225
Carton
50
Uses, Certifications, and Standards
Application
Octagon Boxes
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat